Shop All Fire Signs
Brady
Emergency Sign, 14Hx20"W, Muster Point
Mfr # 139614
Zoro # G8458803
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Muster Point
- Width 20 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 139614
- Zoro # G8458803
- UPC # 754473929275
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 20 in |
Height | 14 in |
Details
Item | Emergency Assembly Sign |
Header | No Header |
Legend | Muster Point |
Sign Shape | Rectangle |
Sign Material | Fiberglass |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Green, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.098 in |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
ANSI Compliant | Yes |
Double-Sided | No |
Sign Legend Color | White |
Legend Style | Text |
Sign Legend Text Color | White |
Description
Emergency Assembly Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 14 in, Width 20 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Muster Point, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA ATLAS Unisex Indoor/Outdoor Coated Gloves Assorted L 1 pair (3704CL-08.RT)
- LUCKY LINE Ball Chain Coupling, Gld, Yel Brs, PK25 (32025)
- RADIANS Large Unisex Short Sleeve T-Shirt, 22 in. (ST11-NPGS-L)
- C.H. HANSON Stencil Set, Numbers, Brass, 10016 (10016)
- BRADY Fire Extinguisher Sign, 24 in Height, 4 in Width, Fiberglass, Rectangle, English (71655)
- BRADY Emergency Sign, 24 " W, Muster Point 1 (139666)
- BRADY Emergency Assembly Sign, Plastic, 18"H (139600)
- BRADY Fire Extinguisher Sign, 8X8", WHT/R, ENG (L0FE15A)
- BRADY Emergency Sign, White/Green, Muster Point (139616)
- BRADY Fire Extinguisher Sign, 14X3-1/2", FEXT (85261)
- NMC Fire Extinguisher Sign (M39A)
- Brady Signs