Shop All Facility Signs
Brady
Emergency Sign, 14 in Height, 10 in Width, Polyester, Rectangle, English, Spanish
Mfr # 125522
Zoro # G8417777
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Tornado Shelter/Refugio Contra Tornados
- Height 14 in
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 125522
- Zoro # G8417777
- UPC # 754473731717
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Emergency Sign |
Header | No Header |
Legend | Tornado Shelter/Refugio Contra Tornados |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English, Spanish |
Sign Background Color | Blue, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010 in |
OSHA Compliant | Yes |
Double-Sided | No |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Color | Black, White |
Legend Style | Symbol and Text |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Sign Legend Text Color | Black, White |
Description
Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Tornado Shelter/Refugio Contra Tornados, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Calibration Gas Cylinder, 58L (10045035)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, White (280-HP641RV-01)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Clr (XVBC37)
- CESTUS Work Gloves , Brutus LD #3308 PR (BLD 3308 XL)
- BRADY Caution Sign, 7" HX10" W, Aluminum, Width: 10", 132084 (132084)
- BRADY Security Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English (123535)
- BRADY Eye Wash Sign, 7X10", WHT/GRN, SYM, SURF, 25167 (25167)
- BRADY Facility Sign, Bilingual, Plastic, 10X14 in, 125503 (125503)
- BRADY Equipment Sign, 7"X10", Plastic, 95008 (95008)
- BRADY Caution Sign, 7X10", Bk/Yel, Eng, Text, Legend: Floor Load Limit Not To Exceed ____Lbs. Sq. Ft. (85580)
- COSCO Sign, Will Return Clock, Blue, 6" Height, 5" Width (098010)
- Brady Facility Signs