Shop All Facility Signs
Brady
Emergency Sign, 10X14", Blk and Ble/White, Width: 14", 127354
Mfr # 127354
Zoro # G8636579
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Tornado Shelter
- Height 10 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 127354
- Zoro # G8636579
- UPC # 754473756895
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Emergency Sign |
Header | Notice |
Legend | Tornado Shelter |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Legend Style | Symbol and Text |
Double-Sided | No |
ANSI Compliant | Yes |
Header Background Color | Blue |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
OSHA Compliant | Yes |
Sign Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Legend Color | White |
Sign Legend Text Color | Black |
Description
Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Tornado Shelter, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Circuit Breaker Lockout, Clamp-On w/Screw, Width: 4 3/64 in (S3823)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113082)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11, Brown, PR (TB192615214)
- MCR SAFETY Econ Weight 60 per Cotton 40 per Me, PK12 (9634M)
- BRADY Eye Wash Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (V1EW03A)
- BRADY First Aid Sign, 7X10", GRN/Glow, ENG, SP721G (SP721G)
- BRADY Emergency Sign, 7X10", Blk, Ble/White, 127352 (127352)
- BRADY Sign, First Aid, 8"X8", Acrylic, L0AE01A (L0AE01A)
- BRADY Sign, Safety, 10"X14", Polyester, Width: 14", 85738 (85738)
- BRADY Chemical Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (125640)
- CONDOR First Aid Sign, 7" W x 10" H, 0.004" Thick, 471U04 (471U04)
- Brady Facility Signs