Shop All Spill Control Kits and Stations
Brady
Emergency Response Spill Control Kit - Universal Application
Mfr # SKA-CFB
Zoro # G7565196
product price: $98.09
/ea
Free Shipping & Returns
$98.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/Yellow
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed Universal
- Container Type Bag
- Volume Absorbed Per Pkg. 15 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKA-CFB
- Zoro # G7565196
- UPC # 662706832677
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 4 in |
Width | 17 in |
Length | 25 1/2 in |
Sock Length | 48 in |
Pad Length | 19 in |
Pad Width | 15 in |
Sock Diameter | 3 in |
Description
SPC Portable Spill Kits from Brady combine absorbents, accessories, PPE and instructions in a space-saving container so you are prepared when a spill occurs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Operate Bilingual Tag, Pk25 (RPT90)
- BRADY Ultra Reflective Numbers, 3, 6 In. H, PK10 (3020-3)
- URREA Shoulder strap-back support belt with mesh M (USF03M)
- POLYCO Sleeves, 18 In. L, Blue, PK150 (41800)
- BRADY Portable Economy Spill Control Kit - Chemical Application, Printed with Caution Warning (SKCH-PP)
- BRADY 95-Gallon Drum Spill Control Kit - Oil Only Application (SKO-95)
- BRADY Portable Economy Spill Control Kit - Oil Only Application (SKO-PP)
- BRADY 95-Gallon Drum Spill Control Kit Refill - Oil Only Application (SKO95-R)
- BRADY 20-Gallon Drum Spill Control Kit Refill - Universal Application (SKA20-R)
- BRADY 95-Gallon Drum Spill Control Kit Refill - Universal Application (SKR-95-R)
- PIG Spill Kit, Chem/Hazmat, Orange (KIT380-OR)
- Brady Spill Control Kits and Stations