Shop All Spill Control Kits and Stations
Brady
Emergency Response Spill Control Kit - Oil Only Application
Mfr # SKO-CFB
Zoro # G5665152
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/Yellow
- Spill Control - Fluids Absorbed 15 gal
- Fluids Absorbed Oil-Only
- Container Type Bag
- Volume Absorbed Per Pkg. 15 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SKO-CFB
- Zoro # G5665152
- UPC # 662706832691
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 4 in |
Length | 25 1/2 in |
Width | 17 in |
Pillow Width | 18 in |
Pillow Length | 18 in |
Pad Width | 15 in |
Sock Diameter | 3 in |
Sock Length | 144 in |
Pad Length | 19 in |
Description
SPC Portable Spill Kits from Brady combine absorbents, accessories, PPE and instructions in a space-saving container so you are prepared when a spill occurs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY LABEL EYEWASH STATION INSIDE LFSD600XVE (LFSD600XVE)
- NUGEAR Black, Polyurethane Coated Glove Size: XL (PUB4600XL1)
- JONESCO Fire Extinguisher Cabinet, Surface Mount, 23 1/2 in Height, 10 lb (JEBE06)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 1000 (THT-81-427-1)
- BRADY Portable Spill Control Kits - Universal Application, TAA Approved (SKA-ATK-TAA)
- BRADY Portable Economy Spill Control Kit - Universal Application, TAA Approved (SKA-PP-TAA)
- BRADY Spill Kit Refill (SKO14-R)
- BRADY Swivel Stem Caster, Polyolfin, 3 in, 300 lb, PK5 (SC-4)
- BRADY Spill Kit, Drum, Chemical/Hazmat, 38 gal. (SKA-55-LW)
- BRADY 95-Gallon Drum Spill Control Kit Refill - Oil Only Application (SKO95-R)
- HD SAFETY STORE Spill Cleanup Station, Wall Mount (AB-W915)
- Brady Spill Control Kits and Stations