Shop All Spill Control Kits and Stations
Brady
Emergency Response Spill Control Kit - Chemical Application
Mfr # SKH-CFB
Zoro # G7556421
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/Yellow
- Fluids Absorbed Harsh Chemicals
- Spill Control - Fluids Absorbed 15 gal
- Container Type Bag
- Volume Absorbed Per Pkg. 15 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SKH-CFB
- Zoro # G7556421
- UPC # 662706832684
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 4 in |
Width | 17 in |
Length | 25 1/2 in |
Sock Length | 48 in |
Pad Width | 15 in |
Sock Diameter | 3 in |
Pad Length | 19 in |
Description
SPC Portable Spill Kits from Brady combine absorbents, accessories, PPE and instructions in a space-saving container so you are prepared when a spill occurs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H, PK6 (410KAS6ORJ)
- CARHARTT FR Duck Bib Overall (101627-001)
- BRADY Precut Label Roll Cartridge, Translucent (M5C-1000-427)
- SAFEWAZE Northstar Classic LE 30' Cable SRL (FS-FSP9030)
- BRADY Lightweight Portable Spill Containment Berm, 4' x 6' (SB-SL46)
- BRADY 95-Gallon Drum Spill Control Kit - Universal Application, Eco-Friendly (SKR-95)
- BRADY 20-Gallon Drum Spill Control Kit Refill - Oil Only Application (SKO20-R)
- BRADY Acid Neutralizing Polymer (SPC-ACID)
- BRADY 6.5 Gallon Bucket with Neutralizer Spill Control Kit - Chemical Application, Base Neutralizing (SKA-BKTBASE)
- BRADY 95-Gallon Drum Spill Control Kit Refill - Oil Only Application (SKO95-R)
- PIG PIG Spill Kit, Universal, Black/Yellow (KIT273)
- Brady Spill Control Kits and Stations