Shop All Clipboards
Brady
Emergency Procedure Clipboard
Mfr # CB326E
Zoro # G3249495
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 9-1/2"
- Height 17"
- Legend/Background Color Red/white
- Station Holder Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # CB326E
- Zoro # G3249495
- UPC # 754473453572
- Country of Origin Mexico
- Category Clipboards
Dimensions
Width | 9-1/2" |
Height | 17" |
Depth | 4-1/2" |
Overall Width | 9 1/2 in |
Overall Height | 17 in |
Overall Depth | 4 1/2 in |
Description
Emergency Procedure Clipboard, Binder Holder Material Polystyrene, Clipboard Material Plastic, Included Hardware Not Applicable, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Overall Depth 4 1/2 in, Overall Height 17 in, Overall Width 9 1/2 in, Preprinted Text Emergency Procedure, Product Type Clipboard, Text Color Red, Includes Chain No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Pink Pearl Eraser, Large, PK12 (70521)
- GLOBE SCIENTIFIC Slide Mailer, Pp, Natural, PK1000 (513041)
- J.C PARRY & SONS CO. 70 Gauge Extended Core Stretch Wrap - 20X1000', Cast (PVT207GI)
- FROGGY'S FOG PEPPERMINT - 1 OZ. Oil Based Scent Refill for Scent Distribution Cups (OBS-1OZ-PEPP)
- BRADY Red Tag Station With Clipboard, Unfilled (122049)
- SAUNDERS MFG Saunders Recycled Plastic Clipboard with Antimicrobial Protection, 8-1/2" x 12", Green (21604)
- BETTER OFFICE PRODUCTS Plastic Clipboards, 12 Pack, Durable, 12.5 x 9 Inch, Standard Metal Clip, Black, 12PK (45111)
- BUSINESS SOURCE Business Source BSN49269 Shatterproof Clipboard - Black - 0.8 x 9 x 12.5 in. (BSN49269)
- SAUNDERS 8-1/2" x 14" Clipboard, Arch, Lock (5713)
- SAUNDERS MFG Saunders Redi-Rite Aluminum Storage Clipboard, 8-1/2" x 12", Silver (11017)
- OFFICEMATE INTERNATIONAL CLIPBOARD, MEMO, HARDBRD, BN (83503)
- Brady Clipboards