Shop All Exit Signs
Brady
Emergency Exit Sign, English, 14" W, 6-1/2" H, Polyester, White
Mfr # 84661
Zoro # G8449170
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Exit Keep Area Clear
- Width 14"
- Height 6-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 84661
- Zoro # G8449170
- UPC # 754473846619
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 6-1/2" |
Details
Item | Emergency Exit Sign |
Header | No Header |
Legend | Emergency Exit Keep Area Clear |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010" |
Double-Sided | No |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Legend Style | Text |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Sign Legend Color | Red |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Sign Legend Text Color | Red |
Description
Emergency Exit Sign, Sign Subject Matter Exit and Entrance, Height 6-1/2 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Exit Keep Area Clear, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 12, 12PK (4912)
- MUTUAL INDUSTRIES Turbidity Barrier, Contractor Grade, Vinyl/Polyester, 50 inch H, 8 Inch L, 42 Inch W, Yellow (3200-4-60)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R6002PC)
- NO-SPILL 5GAL CARB Gas Can (1450)
- BRADY Exit Sign, 7X10", R/WHT, PLSTC, Exit, ENG (22489)
- BRADY Exit Sign, English, 15" W, 7" H, Polyester, White (114670)
- BRADY Directional Sign, No Text, 9" W, 5" H, Polyester, White (81891)
- BRADY Exit Sign, 5x14", GRN/WHT, Exit, SURF, PK10 (81920)
- BRADY Exit Sign (122693)
- BRADY Exit Sign, English, 14 in W, 10 in H, Polyester, White (80250)
- NMC Emergency Exit Only Alarm Will Sound Sign (M85A)
- Brady Signs