Shop All Exit Signs
Brady
Emergency Exit Sign, English, 10" W, 7" H, Polyester, White
Mfr # 90109
Zoro # G8410381
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Evacuation Route
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 90109
- Zoro # G8410381
- UPC # 754473901097
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Emergency Exit Sign |
Header | No Header |
Legend | Emergency Evacuation Route |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | No |
Thickness | 0.008" |
Legend Style | Symbol and Text |
ANSI Compliant | Yes |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Double-Sided | No |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Color | Red |
OSHA Compliant | Yes |
Sign Legend Text Color | Red |
Description
Emergency Exit Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Evacuation Route, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Men's Indoor/Outdoor Palm Work Gloves Blue L 1 pair (4095U)
- EDWARDS SIGNALING 15-75 candela horn strobe wall mnt (2452THS-15/75-R)
- PELICAN Hardigg, Pelican Storm Case, 53-3/4 In Lx16-1/2 In Wx6-3/4 In D (IM3300)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-2X)
- BRADY Exit Sign, 5x14", GRN/WHT, Exit, SURF, PK10 (81920)
- BRADY Directional Sign, No Text, 9" W, 5" H, Polyester, White (81891)
- BRADY Emergency Exit Sign, 7"X10", Plastic (90944)
- BRADY Exit Sign, 5X14", GRN/WHT, Exit, ENG, SURF (81919)
- BRADY EXit Sign, 8-1/4X15", GRN/SIL, EXit, ENG (112653B)
- BRADY Exit Sign, 5X14", GRN/WHT, Exit, ENG, SURF (81800)
- ACCUFORM Exit Sign, No Exit, 10"X14 (MADC529VP)
- Brady Exit Signs