Shop All Exit Signs
Brady
Emergency Exit Sign, English, 10" W, 7" H, Aluminum, White
Mfr # 127296
Zoro # G9170052
product price: $11.96
/ea
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Not An Emergency Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 127296
- Zoro # G9170052
- UPC # 754473756277
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Description
Emergency Exit Sign, Rectangle, English
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 471M50 (471M50)
- MOON AMERICAN Pin Lug, FNHxMNH, 3 Inx2-1/2 In (369-3022521)
- BDG 18 Gauge Seamless Knit Black Sandy Nitrile TPR Backhand, Shrink Wrapped, Size XL (10) (99-1-9631-10-K)
- SHOWA SHOWA 300 Latex Palm Coated Gloves, 12PK (300XL-10)
- BRADY EXit Sign, 5X14", GRN/Glow, EXit, ENG (90591)
- BRADY EXit Sign, 8-1/4X15", GRN/SIL, EXit, ENG (112653B)
- BRADY Exit Sign, 5x14", GRN/WHT, Exit, SURF, PK10 (81920)
- BRADY Emergency Exit Sign, 7"X10", Plastic (90944)
- BRADY Exit Sign (122693)
- BRADY EXit Sign, 10X14", R/WHT, EXit, ENG, TeXt (80284)
- NMC Not An Exit Sign (M27RB)
- Brady Signs