Shop All Exit Signs
Brady
Emergency Exit Sign, Emergency Exit, 10x14
Mfr # 95508
Zoro # G1213184
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 95508
- Zoro # G1213184
- UPC # 754473955083
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Emergency Exit Sign |
Header | No Header |
Legend | Emergency Exit |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
OSHA Compliant | Yes |
Double-Sided | No |
Sign Legend Color | Red |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
ANSI Compliant | Yes |
Legend Style | Text |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Sign Legend Text Color | Red |
Description
Emergency Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COZY CUTIES Winter/Christmas Fuzzy Socks Polyster (X-SOCK2)
- LACROSSE Size 11 Men's Steel Hip Wader, Black (24509099)
- CONDOR Flammable Liquid Safety Cabinet, 45 gal. (45AE88)
- BERNE Sweatshirt, Hi-Vis, Hooded, 6XL, Tall, Yellow (HVF101)
- BRADY Exit Sign, English, 14 in W, 10 in H, Polyester, White (80250)
- BRADY Emergency Exit Sign, English, 10" W, 7" H, Aluminum, White (41045)
- BRADY Exit Sign, 5X14", GRN/Glow, Exit, ENG (90789)
- BRADY EXit Sign, 8-1/4X15", GRN/SIL, EXit, ENG (112653B)
- BRADY Exit Sign, 7X10", GRN/WHT, Exit, ENG, Text (22491)
- BRADY Exit Sign, English, 14" W, 10" H, Fiberglass, White (47288)
- NMC Emergency Exit Only Sign (M34R)
- Brady Exit Signs