Shop All Exit Signs
Brady
Emergency Exit Sign, 10X14", R/WHT, ENG
Mfr # 84690
Zoro # G8423690
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend This Door For Emergency Exit Only
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 84690
- Zoro # G8423690
- UPC # 754473846909
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Emergency Exit Sign |
Header | No Header |
Legend | This Door For Emergency Exit Only |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010" |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Sign Legend Color | Red |
Legend Style | Text |
Double-Sided | No |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
ANSI Compliant | Yes |
Sign Legend Text Color | Red |
Description
Emergency Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend This Door For Emergency Exit Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label (B33-37-430)
- CARHARTT Men's Black Cotton Duck Coat size XL (C003-BLK XLG REG)
- SIGNMISSION OSHA Notice, 3.5" Height, For Entry Press Red Intercom Button Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-12847)
- ZORO SELECT Barricade Tape, Caution, Yellow, Roll 3" (Y35M31000C-12)
- BRADY Directional Sign, No Text, 9" W, 5" H, Polyester, White (81891)
- BRADY Exit Sign, 5X14", GRN/WHT, Exit, ENG, SURF (81800)
- BRADY Exit Sign, English, 14" W, 10" H, Plastic, White (116087)
- BRADY Exit Sign, Aluminum, Red, Surface (145515)
- BRADY Exit Sign, 5X14", GRN/WHT, Exit, ENG, SURF (81919)
- BRADY Emergency Exit Sign, 7"X10", Plastic (90944)
- ACCUFORM Exit Sign (219098-7X10S)
- Brady Exit Signs