Shop All Fire Signs
Brady
Emergency Assembly Sign, 18X24, Fiberglass
Mfr # 139597
Zoro # G8645329
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Assembly Point
- Width 24 in
- Height 18 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 139597
- Zoro # G8645329
- UPC # 754473929107
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 24 in |
Height | 18 in |
Details
Item | Emergency Assembly Sign |
Header | No Header |
Legend | Emergency Assembly Point |
Sign Shape | Rectangle |
Sign Material | Fiberglass |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Green, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.098 in |
Sign Legend Color | White |
OSHA Compliant | Yes |
Double-Sided | No |
ANSI Compliant | Yes |
Legend Style | Symbol and Text |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Text Color | White |
Description
Emergency Assembly Sign, Sign Subject Matter Assembly or Shelter, Evacuation, Height 18 in, Width 24 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Assembly Point, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD FR 3 Piece Rainsuit w/Hood, Yellow, L, PR (7801700)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Green (P2ARW74A000)
- HEAT FACTORY Heated Balaclava, Black, Universal (1786)
- LYLE Caution No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU3-0210-RA_14x10 (LCU3-0210-RA_14x10)
- BRADY Directional Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (122504)
- BRADY Fire Extinguisher Sign, 7X10", R/WHT, Printed Language: English (25715)
- BRADY Fire Extinguisher Sign, 18 in Height, 8 1/2 in Width, Acrylic, Rectangle, English (SP818V)
- BRADY Emergency Assembly Sign, Plastic, 18"H (139600)
- BRADY Safety Sign, Plastic, 10x7, Wht/Blk/Red (127159)
- BRADY Fire Equip Sign, 7X10", Red/White, Sign Mounting Style: With Mounting Holes (127308)
- NMC Extinguisher Sign - Spanish (SPM125R)
- Brady Signs