Shop All Tags
Brady
Emer Sh & Eye Wash Test Rcd Tag, PK10
Mfr # 86560
Zoro # G2038732
product price: $19.45
/pk 10, $1.94/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 3/4 in
- Width 3 in
- Tag Shape Rectangle
- Header Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Fastener Attachment Length | 7 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) Emergency Shower & Eye Wash Test Record, Header Wording Emergency Shower & Eyewash Test Record, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Horn Strobe, Marked Fire, Wall or Ceiling (P4RL)
- ALLPOINTS Gloves, Black Fryer 21" (Pair) (8405131)
- SPENCO Diabetic Insole, Unisex, PR (46033)
- STRANCO Inspection Label, ENG, Maintenance, PK225, TCSL3-21016 (TCSL3-21016)
- BRADY Adh Backed Env, 6-1/2 x 4-1/2 In, PK10 (81771)
- BRADY Number Tag, Brass, Series STM 026-050, PK25 (23497)
- BRADY Danger Tag, 7 1/2 in Height, 4 in (PLLT2)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (86583)
- BRADY Wristband, Green, Numbered, PK500 (95103)
- BRADY Number Tag, Brass, CHWS 101-125, PK25 (23580)
- C.H. HANSON Blank Tag, Round, Gold, PK5 (43017)
- Brady Tags