Shop All Electrical Hazard Signs
Brady
Electrical Hazard Sign, Width: 14", 84918
Mfr # 84918
Zoro # G8632738
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Live Wire Overhead
- Height 10 in
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 84918
- Zoro # G8632738
- UPC # 754473849184
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Safety Sign |
Header | Danger |
Legend | Live Wire Overhead |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010 in |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Legend Style | Symbol and Text |
Sign Legend Color | Black |
Header Legend Color | White |
ANSI Compliant | Yes |
Header Background Color | Black, Red |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Double-Sided | No |
OSHA Compliant | Yes |
Sign Legend Text Color | Black |
Description
Safety Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Live Wire Overhead, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Black, Glycol Return, PK5, 7122-1-PK (7122-1-PK)
- VALEO Back Support, Elastic, M (VI4675MEWWGL)
- CONDOR Gloves, Hi-Vis Lime, M, Knit Wrist, PR (48WU20)
- PAULSON Helmet Bracket, Full Brim, Nylon, Blue (HB2-HD)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86876 (86876)
- BRADY Danger Sign, High Voltage, 7 x 10 In., Legend Color: Black (19931)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5 (96157)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65504 (65504)
- BRADY Sign, Danger, 7X10", Red/Bk /Wht, Hv, Eng, Sign Legend Color: Black (25532)
- BRADY B555 10X14 RED/BLK/WHT RESTRICTED AREA (102924)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Area In Front This Electrical Panel (CS-Area In Front This Electrical Panel)
- Brady Electrical Hazard Signs