Shop All Electrical Hazard Signs
Brady
ELECTRICAL HAZARD SIGN, Legend Style: Text, 122477
Mfr # 122477
Zoro # G8606442
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-Nec Regulations
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 122477
- Zoro # G8606442
- UPC # 754473714161
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Description
Caution Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Plastic, Header Caution, Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-Nec Regulations, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Gray, 4 ft. W x (NR 0410GY)
- BRADY Border Line Tape, Roll, 1/4In W, 50 ft. L (121126)
- CHILL-ITS BY ERGODYNE Bandana, Black/White, Soaking Time 1 min. (6700CT)
- DUPONT Disposable Clothing, 2XL, White, Tyvek, Zipper (CVC11-XXL)
- BRADY Machine/Equipment Label, 4 In. H, PK5 (EL-4)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65504 (65504)
- BRADY Caution Sign, 10x3-1/2", BK/YEL, ENG (84949)
- BRADY Safety Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English, Spanish (38729)
- BRADY Caution Sign, 7X10", Black/Yellow, Legend: Look Up Power Lines Overhead (126967)
- BRADY Danger Sign, 10X14", R and BK/Wht, Eng, Legend: High Voltage Overhead, 43124 (43124)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, High Voltage Keep Away (DS-High Voltage Keep Away)
- Brady Electrical Hazard Signs