Shop All Electrical Hazard Signs
Brady
Electrical Hazard Sign, 25556
Mfr # 25556
Zoro # G7387228
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Live Wire Overhead
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 25556
- Zoro # G7387228
- UPC # 754473255565
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Description
Safety Sign, Rectangle, English, Sign Legend Live Wire Overhead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING ZING Lockout Tagout Hasp 24 Hole, 7241 (7241)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66211.XL)
- NMC Danger Do Not Enter Sign - Bilingual, ESD104AB (ESD104AB)
- DUNLOP Rubber Boot, Men's, 13, Knee, Black, PR (OD60A93)
- BRADY Caution Sign, 7X10", Black/Yellow, Legend: Look Up Power Lines Overhead (126967)
- BRADY Safety Sign Label, 3-1/2 x 5, Self-Adhes. (83956)
- BRADY Sign, Caution, 10X14", Black/Yellow, 126970 (126970)
- BRADY Sign, Danger, 10X14", Red/Bk /Wht, Eng, Header Background Color: Black, Red, White (45471)
- BRADY Sign, Danger, 7X10", Red/Bk /Wht, Hv, Eng, Sign Legend Color: Black (25532)
- BRADY Danger Sign, 10in. H x 14in. W, Aluminum, Height: 10 in (131698)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1169-RA_14X10 (U5-1169-RA_14X10)
- Brady Electrical Hazard Signs