Shop All Electrical Hazard Signs
Brady
ELECTRICAL HAZARD SIGN, 122503
Mfr # 122503
Zoro # G8562285
product price: $12.50
/ea
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage
- Height 14 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 122503
- Zoro # G8562285
- UPC # 754473714451
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 14 in |
Description
Danger Sign, Rectangle, English
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 4XL, 25 PK, White, Microporous Film Laminate, Zipper (NG120SWH4X002500)
- BRADY Lockout Station, 5-1/4" H x 7-3/4" W (148866)
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, M, 1 PR (7212-M (8))
- BUY SUPPLY PREFERRED Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 1000 PK, Blue (BSCNITRILEGLOVESLARGE)
- BRADY Electrical Hazard Sign, 122656 (122656)
- BRADY Danger Sign, 2-1/4X4-1/2", R and BK/WHT (89173)
- BRADY Safety Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English, Spanish (38729)
- BRADY Caution Sign, 10x3-1/2", BK/YEL, ENG (84949)
- BRADY Danger Sign, 10in. H x 14in. W, Aluminum, Height: 10 in (131698)
- BRADY Safety Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English, Spanish (125337)
- BRADY Machine/Equipment Label, English, PK5, 86799 (86799)
- Brady Signs