Shop All Electrical Hazard Signs
Brady
Electrical Hazard Sign, 122418
Mfr # 122418
Zoro # G8471132
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Area In Front of This Electrical Panel Must Be Kept Clear For 36 In OSHA-NEC Regulations
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 122418
- Zoro # G8471132
- UPC # 754473713539
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Electrical Sign |
Header | No Header |
Legend | Area In Front of This Electrical Panel Must Be Kept Clear For 36 In OSHA-NEC Regulations |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Sign Legend Color | Black |
ANSI Compliant | Yes |
Double-Sided | No |
Legend Style | Text |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Text Color | Black |
Description
Electrical Sign, Sign Subject Matter Electrical Hazard, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Area In Front of This Electrical Panel Must Be Kept Clear For 36 In OSHA-NEC Regulations, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex 6940 Glide Foam Twist In Earplug, Uncorded, 100 PairsBox (6940)
- CONDOR Vertical Lifeline, 50 ft., Blue (45J302)
- MSA SAFETY MSA Safety, Hard Hat Sunshade Accessory, Yellow-Green, For Use With MSA Safety Hard Hats One Size (10098032)
- DIAMONDBACK Rainsuit Polyester Blue 2Pc L (SPU045-L)
- BRADY Machine/Equipment Label, English, PK5, 86199 (86199)
- BRADY Sign, Caution, 10X14", Black/Yellow, 126970 (126970)
- BRADY B555 10X14 RED/BLK/WHT RESTRICTED AREA (102924)
- BRADY Danger Sign, 3-1/2X5", R and BK/WHT, HV (84875)
- BRADY Danger Sign, 10X14", R and BK/Wht, Eng, Legend: High Voltage Overhead, 43124 (43124)
- BRADY Caution Sign, 10x3-1/2", BK/YEL, ENG (84949)
- NMC Caution Electrical Hazard Sign, C115R (C115R)
- Brady Electrical Hazard Signs