Shop All Ear Plug Dispensers & Refills
Brady
Ear Plug Dispenser, Univ, Holds 200 PR
Mfr # PD439G
Zoro # G2172807
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 12 in
- Overall Height 13 in
- Material Acrylic
- Dispenser Lid Style Hinged Lid
- Mounts On Wall Or Countertop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PD439G
- Zoro # G2172807
- UPC # 754473457907
- Country of Origin Mexico
- Category Ear Plug Dispensers & Refills
Dimensions
Overall Width | 12 in |
Overall Height | 13 in |
Overall Depth | 8 in |
Details
Item | Ear Plug Dispenser |
Material | Acrylic |
Dispenser Lid Style | Hinged Lid |
Mounts On | Wall Or Countertop |
For Use With | Universal |
Capacity - Pairs of Earplugs | 200 Pairs |
Dispenser Mounting Style | Table Top, Wall |
Description
Ear Plug Dispenser, Product Type Empty Dispenser, Capacity - Pairs of Earplugs 200 Pairs, Lid Style Hinged Lid, Dispenser Mounting Style Table Top, Wall, Material Acrylic, Overall Depth 8 in, Overall Height 13 in, Overall Width 12 in, For Use With Universal, Dispenser Mounting Style - MERCH Table Top and Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELDAS Alliance COOL FR Jacket, Style: 9oz Cotton FR w/30inch Leather sleeves, Medium, Navy blue (33-8060M)
- POLAR PLUS Heavy Duty Hooded Coverall, -50F, Green, L (22020G-L)
- MSA SAFETY Quantitative Fit Test Adapter (10056424)
- CAIMAN TIG Welding Gloves, Cowhide Palm, L, PR (1828-5)
- BRADY Ear Plug Dispenser with Lid, Wall Mnt (PD206A)
- BRADY Ear Plug Dispenser, Univ, Holds 200 PR (PD228E)
- BRADY Ear Plug Dispenser, Univ, Wall Mnt (2019)
- BRADY Ear Plug Dispenser, 150 Pairs, Acrylic (PD244E)
- BRADY Ear Plug Dispenser, Wall Mount (PD205A)
- BRADY Ear Plug Dispenser, Univ, Holds 20 PR (2019L)
- HONEYWELL HOWARD LEIGHT Uncorded Ear Plugs, 32dB Rated, Disposable Bell Shape, PK 800 (HL400-LL-REFILL)
- Brady Ear Plug Dispensers & Refills