Shop All Ear Plug Dispensers & Refills
Brady
Ear Plug Dispenser, Univ, Holds 20 PR
Mfr # 2019L
Zoro # G2321435
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 9 in
- Overall Height 3 in
- For Use With Universal
- Mounts On Wall Or Countertop
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 2019L
- Zoro # G2321435
- UPC # 754473435202
- Country of Origin Mexico
- Category Ear Plug Dispensers & Refills
Dimensions
Overall Width | 9 in |
Overall Height | 3 in |
Overall Depth | 6 in |
Details
Item | Ear Plug Dispenser |
For Use With | Universal |
Mounts On | Wall Or Countertop |
Material | Acrylic |
Dispenser Lid Style | Hinged Lid |
Capacity - Pairs of Earplugs | 20 Pairs |
Dispenser Mounting Style | Table Top, Wall |
Description
Ear Plug Dispenser, Product Type Empty Dispenser, Capacity - Pairs of Earplugs 20 Pairs, Lid Style Hinged Lid, Dispenser Mounting Style Table Top, Wall, Material Acrylic, Overall Depth 6 in, Overall Height 3 in, Overall Width 9 in, For Use With Universal, Dispenser Mounting Style - MERCH Table Top and Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Overhead Power Lines Sign - Bilingual, ESD468AB (ESD468AB)
- RUG GRIPPER LOK-LIFT RUG GRIP 4""X25' (425R)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (QHR4-GREEN)
- PALMER SAFETY Vest Style, S, Green/Black (H222101126SM)
- BRADY Ear Plug Dispenser, Univ, Wall Mnt (2019)
- BRADY Hearing Protection Dispenser (EPDISP)
- BRADY Ear Plug Dispenser, Univ, Holds 200 PR (PD439G)
- BRADY Ear Plug Dispenser, 150 Pairs, Acrylic (PD244E)
- BRADY Ear Plug Dispenser, Univ, Holds 100-150 PR (EPD)
- BRADY Ear Plug Dispenser with Lid, Wall Mnt (PD206A)
- 3M E-A-R E-A-Rsoft™ Yellow Neons™ Earplugs Refill, Neon Yellow, 500/Case (OCS1140)
- Brady Ear Plug Dispensers & Refills