Shop All Ear Plug Dispensers & Refills
Brady
Ear Plug Dispenser, 150 Pairs, Acrylic
Mfr # PD244E
Zoro # G5569925
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- For Use With Ear Plugs
- Mounts On Wall or Table Top
- Dispenser Lid Style Hinged Lid
- Capacity - Pairs of Earplugs 150 Pairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PD244E
- Zoro # G5569925
- UPC # 754473456900
- Country of Origin Mexico
- Category Ear Plug Dispensers & Refills
Dimensions
Overall Width | 12 5/8 in |
Overall Height | 10 in |
Overall Depth | 6 3/4 in |
Details
Material | Acrylic |
For Use With | Ear Plugs |
Item | Ear Plug Dispenser |
Mounts On | Wall or Table Top |
Dispenser Lid Style | Hinged Lid |
Capacity - Pairs of Earplugs | 150 Pairs |
Dispenser Mounting Style | Table Top, Wall |
Description
Ear Plug Dispenser, Product Type Empty Dispenser, Capacity - Pairs of Earplugs 150 Pairs, Lid Style Hinged Lid, Dispenser Mounting Style Table Top, Wall, Material Acrylic, Overall Depth 6 3/4 in, Overall Height 10 in, Overall Width 12 5/8 in, For Use With Earplugs, Dispenser Mounting Style - MERCH Table Top and Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Orange, 3XL (8381)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 9 (SST16 9)
- SHOWA 9905PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Light Blue (9905PFL)
- SALISBURY Electrical Glove Kit, Size 10, 14 In. L, PR (GK214RB/10)
- BRADY Ear Plug Dispenser, Univ, Holds 200 PR (PD439G)
- BRADY Ear Plug Dispenser, Wall Mount (PD205A)
- BRADY Hearing Protection Dispenser (EPDISP)
- BRADY Ear Plug Dispenser, Univ, Holds 100-150 PR (EPD)
- BRADY Ear Plug Dispenser, Univ, Holds 200 PR (PD228E)
- BRADY Ear Plug Dispenser with Lid, Wall Mnt (PD206A)
- MOLDEX Glide Ear Plugs Dispenser with Refill, Corded, Pod Shape, NRR 30 dB, Hi-Vis Green, M, 150 Pairs (6883)
- Brady Ear Plug Dispensers & Refills