Shop All Parking Signs
Brady
Dumpster No Parking Sign, 18" x 12, 129620
Mfr # 129620
Zoro # G6212245
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Do Not Park
- Legend Do Not Park In Front Of Door
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 129620
- Zoro # G6212245
- UPC # 754473786908
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Description
Dumpster No Parking Sign, Height 18 in, Width 12 in, Sign Material Polyester, Sign Mounting Style Adhesive, Printed Language English, Sign Shape Vertical Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Clear Anti-Fog (52WR04)
- RUBBERMAID COMMERCIAL Closed Floor Sign, 25 in H, 11 in W, HDPE, Triangle, English, French, German, Spanish, FG611278YEL (FG611278YEL)
- ARIAT Stretch Canvas Straight Leg, 35" x "30 (10034648)
- EDWARDS SIGNALING Adapter Plate (AP-P)
- BRADY Brady 90018 Handicapped Parking Van Accessible Sign, BlueWhite, Aluminum, 12W x 18H (90018)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 124337 (124337)
- BRADY Handicap Parking Sign, 18"H, 12"W, Alum, 91362 (91362)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 129563 (129563)
- BRADY Fine Supplemental Parking Sign, 6" x 12, 91326 (91326)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 129645 (129645)
- SIGNMISSION Reserved Parking Van Accessible with Symbol Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22988 (A-1218-22988)
- Brady Parking Signs