Brady

Drum Spill Containment Pallet, 21 gal Spill Capacity, 2 Drum, 2500 lb, High Density Polyethylene (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Secondary Spill Containment

Key Features

  • Number of Drums 2
  • Spill Capacity 21 gal
  • Spill Containment Load Capacity 2,500 lb
  • Length 52 in
  • Load Capacity 2,500 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 52 in
Height 6 in
Width 26 in
Dimensions 52 in L x 26 in W x 6 in H

Description

Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 2, Spill Capacity 21 gal, Spill Containment Load Capacity 2,500 lb, Length 52 in, Width 26 in, Height 6 in, Material High Density Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products