Shop All Right-To-Know and Hazardous Materials
Brady
Drum Label, 7/8 In. H, 2-7/8 In. W, PK250
Mfr # 31257LS
Zoro # G3914565
$22.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-7/8"
- Language English
- Shape Rectangle
- Header No Header
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 31257LS
- Zoro # G3914565
- UPC # 754473946944
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 2-7/8" |
Height | 7/8" |
Label Height | 7/8 in |
Label Width | 2 7/8 in |
Details
Language | English |
Shape | Rectangle |
Header | No Header |
Material | Paper |
Legend Color | Blue |
Self-Adhesive | Yes |
Background Color | White |
Legend | Triple Rinsed |
Item | DOT Handling Label |
Write on Surface | No |
Legend/Background Color | Blue/White |
Legend Style | Text |
Labels per Roll | 250 |
DOT/UN Product Form | Label |
Message | Triple Rinsed |
Handling Label/Placard Type | Hazardous Class |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Hazardous Class, DOT/UN Product Form Label, Message Triple Rinsed, Label Width 2 7/8 in, Label Height 7/8 in, Material Paper, Labels per Roll 250, Background Color White, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOROVIRUS.ORG Norovirus Body Fluid Spill Kit (NVK3000)
- PROFLEX BY ERGODYNE Wrist Support, Left, L, Tan (4010)
- CESTUS Work Gloves , Deep III Barrier #1002 PR (X1 1002 S)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLNIG (MCSLNIG)
- BRADY Hazardous Waste Label, 2-7/8 In. H, PK25 (18765LS)
- BRADY Nfr Sign Kit, Magnetic Vinyl, 8X8 (99435)
- BRADY Binder, Right to Know Safety Data Sheet (121184)
- BRADY Chemical Label, 1 In. H, Polyester, PK100 (20059LS)
- BRADY NFR Sign, Magnetic, 4 1/2 In (99434)
- BRADY HMIG Label, 1-7/8 In. H, 3 In. W, PK500 (60321)
- JJ KELLER Hazardous Waste Label, Paper, PK500 (31)
- Brady Right-To-Know and Hazardous Materials