Brady

Drip Pan, 3 In. H, 10 In. L, 10 In. W, PK24


product price: $185.39
/pk 24, $7.72/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Orange
  • Fluids Absorbed Universal
  • Spill Control - Fluids Absorbed 0.5 gal
  • Volume Absorbed per Pkg. 0.5 gal
  • Spill Capacity 0.75 gal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 3 in
Width 10 1/2 in
Length 10 1/2 in
Bottom Inside Lengths 10 in
Dimensions 10 1/2 in L x 10 1/2 in W x 3 in H
Bottom Inside Dimensions 10 in L x 10 in W
Bottom Inside Widths 10 in

Description

Drip Pan, Bottom Inside Dimensions 10 in L x 10 in W, Bottom Inside Length 10 in, Bottom Inside Width 10 in, Color Orange, Dimensions 10 1/2 in L x 10 1/2 in W x 3 in H, Filler Material Polypropylene, Fluid Compatibility Universal, Fluids Absorbed Universal, Height 3 in, Includes Pan, Pillow, Indoor/Outdoor Use Indoor, Length 10 1/2 in, Neutralizing No, Outside Skin Material Polypropylene, Pillow Material Polypropylene, Product Type Spill Tray, Recycled Content ( Percent) No Recycled Content

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.