Shop All Spill Containment Accessories
Brady
Drain Seal, Yellow, 42 In. W
Mfr # PVC42
Zoro # G5639426
original price:
$593.12
9% off
new price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Length 42 in
- Material Vinyl
- Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
- Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PVC42
- Zoro # G5639426
- UPC # 662706890080
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 42 in |
Length | 42 in |
For Max Drain Size | 36 in L x 36 in W |
Dimensions | 42 in L x 42 in W |
Details
Item | Drain Seal |
Material | Vinyl |
Standards | EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2) |
Thickness | 1/2 in |
Color | Yellow |
For Drain Shape | Square |
Tear Resistant | Yes |
Seal Type | Positive Seal |
Shape | Square |
Reusable | Yes |
Series | Drain Seal |
Description
Drain Seal, Color Yellow, Dimensions 42 in L x 42 in W, For Max Drain Size 36 in L x 36 in W, Length 42 in, Material Vinyl, Reusable Yes, Seal Type Positive Seal, Series Drain Seal, Shape Square, Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2), Tear Resistant Yes, Thickness 1/2 in, Width 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest, TB Legs, 2X (020-1233)
- CONDOR Cut-Resistant Sleeve with Thumbhole, Cut Level A2, Knit Cuff, 18 in L, Yellow, Large (3CZK9)
- VIKING 10 Unisex Black (VW49T-10)
- NMC Danger 220 Volts Label, Pk5, D100AP (D100AP)
- ENPAC 2-Drum Spillpallet w/Drain (4062-YE-D)
- PIG PIG Wall-Mount Mat Roll Dispenser, Black (MAT291)
- PIG Build-A-Berm Spill Containment Berm (PLR514)
- ULTRATECH Spill Cont. Berm, Rapid Rise, 3590 gal. (8712)
- JUSTRITE Cvrd Drum Spl Cntnmnt Palet, 75-1/4 in. H (28675)
- ULTRATECH Drum Spill Containment Pallet, 51" L (1230)
- SPILL MAGIC Disinfecting Absorbent, White, 5" L (SMD209)
- Brady Spill Control Supplies