Shop All Drain and Gutter Protectors
Brady
Drain Cover, Yellow, 24 In W x 24 In L
Mfr # 31111LS
Zoro # G3942802
original price:
$90.91
27% off
new price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black, Yellow
- Dimensions 24 in L x 24 in W
- Thickness 1/4 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 31111LS
- Zoro # G3942802
- UPC # 754473946883
- Country of Origin Mexico
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 24 in L x 24 in W |
Width | 24 in |
Length | 24 in |
For Max Drain Size | 24 in L x 24 in W |
Details
Item | Magnetic Drain Cover Seal |
Material | Vinyl |
Color | Black, Yellow |
Thickness | 1/4 in |
For Drain Shape | Square |
Reusable | Yes |
Seal Type | Magnetic Seal |
Shape | Square |
Series | Spill Magnet Drain Cover |
Description
Magnetic Drain Cover Seal, Color Black, Yellow, Dimensions 24 in L x 24 in W, For Max Drain Size 24 in L x 24 in W, Length 24 in, Material Vinyl, Reusable Yes, Seal Type Magnetic Seal, Series Spill Magnet Drain Cover, Shape Square, Thickness 1/4 in, Width 24 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Green Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size S (DXG-E01-10S)
- BOUTON OPTICAL Mag Readers Eyewear, Reading Magnifier, PR (250-25-0020)
- NMC Do Not Enter Sign, TM11H (TM11H)
- SEE ALL Convex Mirror, Outdoor, 36" dia., Acrylic (PLXO36)
- BRADY Magnetic Drain Cover, 12 In. W, Vinyl (96229)
- BRADY Brady® Spill Magnet Drain Cover, 24"W X 36" L, Yellow/Black, 3112LS (31112LS)
- ULTRATECH Drain Seal, 36 In. L, 58 In. W (2125)
- ULTRATECH Filter Sock, Sorb 44,108 In. L (9455)
- ULTRATECH Inlet Guard, 24 In. L, 24 In. W, 8 In. H (9163)
- PIG Drain Plug Kit, Yellow (PLR207)
- ULTRATECH Framed Drain Guard, 32 x 26In, PK10 (8931)
- Brady Spill Control Supplies