Shop All Right-To-Know and Hazardous Materials
Brady
Double Package, 29 In. W, 20 In. H, 5 In. D
Mfr # RK420B-E
Zoro # G4902536
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Chain Included No
- Material Polypropylene/PVC Coated Steel
- Portable No
- Legend Color black
- Depth 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # RK420B-E
- Zoro # G4902536
- UPC # 754473458867
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Depth | 5 in |
Width | 29 in |
Height | 20 in |
Overall Width | 29 in |
Overall Height | 20 in |
Overall Depth | 5 in |
Description
Right to Know Center, Binder Holder Material Polystyrene, Document Storage Component Color Multi, Included Hardware 2 1/2 in Poly Binder, Included Supplemental Materials A to Z Index Tabs, Clear Sheet Protectors, Compliance Checklists, Mini RTK Poster for Key Haz Com Issues, OSHA Haz Com Standard Highlights, RTK Training Booklet, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binders Included 2, Overall Depth 5 in, Overall Height 20 in, Overall Width 29 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Orange Scratch-Resistant (SB5645D)
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, XL, Grey, HPPE, Tungsten, PR (KCI9PU-05-XL)
- CHILL-ITS BY ERGODYNE Neck Shade, For Use With Hard Hats Lime (6670CT)
- 3M N100 Disposable White Particulate Respirator w/ Valve (8233)
- BRADY HMIG Label, 2 In. H, 3-1/2 In. W, PK25 (60332)
- BRADY HMIG Label, 5-7/8 In. H, 4 In. W, PK100 (20036LS)
- BRADY Drum Label, Vinyl, 6 In. H, 6 In. W, PK50 (87028)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60243)
- BRADY Bloodborne Pathogen Compliance Center (BH2010)
- BRADY NFR Label, 5-7/8 In. H, 4 In. W, PK100 (121075)
- ZING GHS-SDS Procedure Station, Metal Cabinet (6046)
- Brady Right-To-Know and Hazardous Materials