Shop All Right-To-Know and Hazardous Materials
Brady
Double Package, 20 In. H, 29 In. W, 5 In. D
Mfr # RK420Y-E
Zoro # G2342916
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Holder Type Basket
- No. of Binders Included 2
- Portable No
- Background Color Black, White, Yellow
- Binder Chain Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # RK420Y-E
- Zoro # G2342916
- UPC # 754473458874
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 20 in |
Width | 29 in |
Depth | 5 in |
Overall Depth | 5 in |
Overall Width | 29 in |
Overall Height | 20 in |
Description
Right to Know Center, Binder Holder Material Polystyrene, Document Storage Component Color White, Yellow, Included Hardware 2 1/2 in Poly Binder, Included Supplemental Materials OSHA Haz Com Standard Highlights, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binders Included 2, Overall Depth 5 in, Overall Height 20 in, Overall Width 29 in, Preprinted Text Right-To-Know Information, Product Type Information Station, Subject Matter Right-to-Know
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marking Tape, Solid, White, 2" W (ZRF2X5WT)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, XL, PR (4NMP3)
- M A MATTING Hog Heaven Mat 5/8", Black 4' x 6' (421046100)
- 2W INTERNATIONAL High Viz Rain Parka, Large, Orange, Class 3 (733C-3 L)
- BRADY Bloodborne Pathogen Compliance Center (BH2010)
- BRADY Biohazard Label, 3-1/2 In. H, 5 In. W, PK20 (20334LS)
- BRADY Label, ORM-D-Air, PK500 (36031PRLS)
- BRADY HMIG Label, Paper, 3-7/8 In. W, PK100 (20035LS)
- BRADY Paper HMIG Label, Blue, Red, Yellow, Black/White, Pk100 (60329)
- BRADY Drum Label, 2-1/2 In. H, PK100 (31256LS)
- ACCUFORM Binder, Red/Yellow, 12 in. W, Bilingual (SBZRS643)
- Brady Right-To-Know and Hazardous Materials