Shop All Cable Lockout Device
Brady
Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 6 ft L Red
Mfr # 170974
Zoro # G108584621
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material ABS Plastic
- Cable Length 6 ft
- Cable Diameter 0.19 in
- Body Color Red
- Cable Material Finish PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170974
- Zoro # G108584621
- UPC # 888434620601
- Country of Origin China
- Category Cable Lockout Device
Dimensions
Cable Length | 6 ft |
Cable Diameter | 0.19 in |
Details
Item | Cable |
Body Material | ABS Plastic |
Body Color | Red |
Cable Material Finish | PVC |
Description
The Double Looped Lockout Cable is perfect in any situation that requires a flexible lockout device and an effective visual deterrent. Ideal for locking out large valves in many different industries. Lighter weight and a better visual indicator that an isolation point is locked out versus heavy-duty chains. Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time and cut insurance costs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Size 10 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 10EW)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 4 ft. L (141S0034BR)
- IDESCO SAFETY Equipment Inspection Safety Tag, PK10 (KAT122AC)
- WEARWELL Grit Drainage Mat 24 In W x 3 Ft L, 7/8 In (477)
- BRADY Extra Secure Yellow Spin Lockout System with 59in Cable and Operating Tool (152268)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 8 ft L Red (170975)
- BRADY Battery Cable Lockout (150821)
- BRADY Battery Cable Lockout (150820)
- BRADY Battery Cable Lockout, PK24 (150823)
- BRADY Battery Cable Lockout, PK24 (150822)
- BRADY Cable Lockout, Red, 5 ft. L Cable (122253)
- Brady Lockout Tagout