Shop All Chemical, Gas & Hazardous Material Signs
Brady
DOT Handling Label, 6" H, 6" W, 121144
Mfr # 121144
Zoro # G5806132
Free Shipping & Returns
$83.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Legend State and Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority, The U.S. Environmental Protection Agency or the New Jersey Department of Toxic Substance Control Generator Information: _______etc. Handle With Care!
- Self-Adhesive Yes
- Laminated No
- Header Background Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 121144
- Zoro # G5806132
- UPC # 754473706500
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 6" |
Height | 6" |
Label Width | 6 in |
Label Height | 6 in |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Federal and/or State Laws Prohibit Improper Disposal; If Found, Contact the Nearest Police or Public Safety Authority, The U.S. Environmental Protection Agency or The New Jersey Department of Environmental Protection, Label Width 6 in, Label Height 6 in, Material Vinyl, Labels per Roll 100, Background Color Yellow, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Repair Tag, 5 3/4 in Height, 3 in (86569)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TS-A)
- BRADY No Smoking Sign, 5 in H, 14 in W, Polyester, Rectangle, English, 88422 (88422)
- HONEYWELL MILLER Positioning Lanyard, 6 ft., White (901RLS-8-Z7/6FTWH)
- BRADY DOT Handling Label, 6" H, 6" W, 121157 (121157)
- BRADY DOT Container Label, 4" H, 4" W, 121065 (121065)
- BRADY Danger Sign, 4 in Height, 4 in Width, Vinyl, Square, English (121061)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63442 (63442)
- BRADY Label, 3 1/2 in H, 12 in W, Polyester, Vertical Rectangle, English, 60294 (60294)
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93565 (93565)
- NMC Danger Flammable Material Keep Fire Away Sign, DGA43PB (DGA43PB)
- Brady Chemical, Gas & Hazardous Material Signs