Shop All Chemical, Gas & Hazardous Material Signs
Brady
DOT Handling Label, 4" H, 6" W, 60445
Mfr # 60445
Zoro # G5701464
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Self-Adhesive Yes
- Shape Rectangle
- Header Legend Color White
- Write on Surface Yes
- Indoor/Outdoor Usage Indoor Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 60445
- Zoro # G5701464
- UPC # 754473604455
- Country of Origin Mexico
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 6" |
Height | 4" |
Label Height | 4 in |
Label Width | 6 in |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Handle With Care!; Contains Hazardous or Toxic Wastes, Label Width 6 in, Label Height 4 in, Material Paper, Labels per Roll 100, Background Color White, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Sign, 10 in H, 14 in W, Fiberglass, Rectangle, English, 47008 (47008)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-107 (FS-17-107)
- DUPONT Collared Disposable Coveralls, L, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWHLG002500)
- ACCUFORM Spanish-Bilingual V-Shape Proj Sign, SBPSP655 (SBPSP655)
- BRADY Equipment Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, 86176 (86176)
- BRADY Label, 1 1/2 in Height, 3 7/8 in Width (60325)
- BRADY Chemical Label, 1 in H, 3 in W, 60326 (60326)
- BRADY Label, 2 in Height, 2 in Width (118823)
- BRADY Safety Sign, 14 in H, 10 in W, Rectangle, English, Spanish, 38574 (38574)
- BRADY Hazardous Materials Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English (60318)
- NMC Caution Do Not Use Compressed Air Sign - Bilingual, ESC205PB (ESC205PB)
- Brady Chemical, Gas & Hazardous Material Signs