Shop All Vehicle Placards
Brady
DOT Container Placard, 10-3/4" Label W
Mfr # 63436
Zoro # G004067235
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Class Class 2 (Gases)
- Message Oxygen
- Class 2
- Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Container Label/Placard Type Hazardous Class
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 63436
- Zoro # G004067235
- UPC # 754473634360
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Width | 10-3/4" |
Details
Hazard Class | Class 2 (Gases) |
Message | Oxygen |
Class | 2 |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Placard |
Legend/Background Color | Black/Yellow |
Material | B-120 Premium Fiberglass |
Language | English |
Item | DOT Container Placard |
Legend | Oxygen 2 |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Placard, Message Oxygen, Label Width 10 3/4 in, Label Height 10 3/4 in, Material B-120 Premium Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Caution, Yellow, Roll 3" (Y35M31000C-12)
- HEXARMOR Safety Glasses, MX200, Anti-Fog Coating, TruShield2SF, Frameless, Clear Lens (11-10004-05)
- NMC Scaffold Released For Access Tag, Pk25 (RPT225B)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-350/L)
- BRADY NFPA Placard, 10inHx14inW, Premium Fbrglss (106429)
- BRADY NFPA Placard, 10in. H x 14in. W (76415)
- BRADY Vehicle Placard, 10-3/4inHx10-3/4inW (63438)
- BRADY Laddertag(TM) Hldr, 8-1/4 x 2-1/4 In, PK10 (LAD-EITH12)
- BRADY NFPA Placard, 2inHx2inW, Stckng Vinyl, PK10 (58506)
- BRADY NFPA Placard, 14in. H x 10in. W (78787)
- JJ KELLER DOT Flip Placard (3734)
- Brady Vehicle Placards