Shop All Vehicle Placards
Brady
DOT Container Placard, 10-3/4" Label W
Mfr # 63434
Zoro # G904394370
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Height 10 3/4 in
- Class 9
- Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Hazard Class Class 9 (Miscellaneous Hazardous Material)
- Legend Misc. Hazardous Materials 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 63434
- Zoro # G904394370
- UPC # 754473634346
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Width | 10-3/4" |
Height | 10-3/4" |
Details
Class | 9 |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Hazard Class | Class 9 (Miscellaneous Hazardous Material) |
Legend | Misc. Hazardous Materials 9 |
Container Label/Placard Type | Hazardous Class |
Language | English |
Item | DOT Container Placard |
Legend/Background Color | Black/white |
DOT/UN Product Form | Placard |
Material | B-120 Premium Fiberglass |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 9 (Miscellaneous Hazardous Material), DOT/UN Product Form Placard, Label Width 10 3/4 in, Label Height 10 3/4 in, Material B-120 Premium Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Weatherproof pull station Double action hex (MPSR2-SHTW-GE)
- URREA Corded Ear Plugs, Contoured-T Shape, Red (USTO3)
- JJ KELLER DOT Flip Placard (3734)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Orange (GWON48100)
- BRADY NFPA Placard, 10inHx14inW, Premium Fbrglss (106429)
- BRADY Vehicle Placard, Various, Aluminum (59956)
- BRADY NFPA Placard, 14in. H x 10in. W (78787)
- BRADY NFPA Placard, 2-1/4in. H x 3-1/8in. W (58511)
- BRADY Placard Holder, 14inHx12-1/2inW, Aluminum (60142)
- BRADY Vehicle Placard, 10-3/4inHx10-3/4inW (63438)
- LABELMASTER Dangerous Placard, Worded, E-Z, PK25 (Z-EZ1)
- Brady Vehicle Placards