Shop All Vehicle Placards
Brady
DOT Container Placard, 10-3/4" Label W
Mfr # 63431
Zoro # G804067183
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10-3/4"
- Legend/Background Color Black/Yellow
- Width 10-3/4"
- Hazard Class Class 6 (Toxic, Poison Inhalation, & Infectious Substance)
- Legend Inhalation Hazard 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 63431
- Zoro # G804067183
- UPC # 754473634315
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Legend/Background Color | Black/Yellow |
Item | DOT Container Placard |
Hazard Class | Class 6 (Toxic, Poison Inhalation, & Infectious Substance) |
Legend | Inhalation Hazard 6 |
Language | English |
Class | 6 |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Placard |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Material | B-120 Premium Fiberglass |
Message | Inhalation Hazard |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Toxic, Poison Inhalation, & Infectious Substance), DOT/UN Product Form Placard, Message Inhalation Hazard, Label Width 10 3/4 in, Label Height 10 3/4 in, Material B-120 Premium Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROSOCK Replacement Windsock, Red/Orange, 56" L (ASX1356)
- GE SAFETY GLASSES, Smoke Scratch-Resistant (GE212S)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 5, E Width (484072BLK050)
- BRADY Group Lockout Box, Heavy Duty Steel, Blue (45190)
- BRADY Placard Holder, 14inHx12-1/2inW, Aluminum (60142)
- BRADY Vehicle Placard, Various, Aluminum (59956)
- BRADY Signal, Nfpa (58656)
- BRADY NFPA Placard, 14in. H x 10in. W (78787)
- BRADY DOT Container Placard, 10-3/4" W, 10-3/4" H (63448)
- BRADY NFPA Placrd, 2-1/2inHx2-1/2inW, Vinyl, PK10 (58500)
- LABELMASTER Flammable Gas Placard, Worded, PK25 (Z-RVW8)
- Brady Vehicle Placards