Shop All Vehicle Placards
Brady
DOT Container Placard, 10-3/4" Label W
Mfr # 63373
Zoro # G204391925
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color Black/Orange
- Class 1.1D
- Material B-101 Polycoated Tagstock
- Height 10-3/4"
- Message Explosives 1.1D 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 63373
- Zoro # G204391925
- UPC # 754473633738
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Width | 10-3/4" |
Details
Legend/Background Color | Black/Orange |
Class | 1.1D |
Material | B-101 Polycoated Tagstock |
Message | Explosives 1.1D 1 |
Language | English |
Hazard Class | Class 1 (Explosives) |
Item | DOT Container Placard |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Placard |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Legend | Explosive 1.1D |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 1 (Explosives), DOT/UN Product Form Placard, Message Explosives 1.1D 1, Label Width 10 3/4 in, Label Height 10 3/4 in, Material B-101 Polycoated Tagstock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Gloves, PR (502X)
- ZORO SELECT Airless Spray Encapsulant, 8 oz, Coverage 35 to 40 Sq Ft per Can (6410-8oz-C12)
- ESS Rplmt Lens, CDI, Hi-Def Yllw (740-0186)
- OK-1 Back Support W/Suspenders, Contoured, M (OK-200S-M)
- BRADY DOT Container Placard, 10-3/4" W, 10-3/4" H (63448)
- BRADY Placard Holder, 14inHx12-1/2inW, Aluminum (60142)
- BRADY Signal, Nfpa (58656)
- BRADY Vehicle Placard, 10-3/4inHx10-3/4inW (63438)
- BRADY Vehicle Placard, Various, Aluminum (59956)
- BRADY NFPA Placard, 10inHx10inW, Reflective, PK10 (58274)
- LABELMASTER Placard Holder, 12-1/2inx14-1/8in, Flam (80SMP97)
- Brady Vehicle Placards