Shop All Vehicle Placards
Brady
DOT Container Placard, 10-3/4" Label W
Mfr # 63366
Zoro # G604391952
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hazard Class Class 1 (Explosives)
- Label Height 10 3/4 in
- Class 1.4G
- Label Width 10 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 63366
- Zoro # G604391952
- UPC # 754473633660
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Height | 10-3/4" |
Width | 10-3/4" |
Details
Promotion Restriction | Not eligible for promotion |
Hazard Class | Class 1 (Explosives) |
Class | 1.4G |
Language | English |
Container Label/Placard Type | Hazardous Class |
Message | 1.4 Explosives G 1 |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Item | DOT Container Placard |
Material | B-120 Premium Fiberglass |
Legend/Background Color | Black/Orange |
DOT/UN Product Form | Placard |
Legend | Explosive 1.4G |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 1 (Explosives), DOT/UN Product Form Placard, Message 1.4 Explosives G 1, Label Width 10 3/4 in, Label Height 10 3/4 in, Material B-120 Premium Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Spill Kit, Universal (35ZR71)
- KLEENGUARD 13" Chemical Resistant Gloves, Nitrile, M, 5PK (94446)
- SIMPLY FRAMES 8in Length Corridor Sign Bracket, Satin Silver Finish (SB-8SS)
- SWETECH LABELS Brother compatible DK-2205 Continuous Paper Label Roll, Cut-to-Length Label, 2.4-in. x 100Ft, 10PK (DK2205-SWE)
- BRADY NFPA Placard, 2-1/4in. H x 3-1/8in. W (58511)
- BRADY Vehicle Placard, Various, Aluminum (59956)
- BRADY Poster Holder, Wal Mount, 24x18, Acrylic (SH1824)
- BRADY NFPA Placrd, 2-1/2inHx2-1/2inW, Vinyl, PK10 (58500)
- BRADY NFPA Placard, 6inHx6inW, Stckng Vinyl, PK10 (58509)
- BRADY NFPA Placard, 2inHx2inW, Stckng Vinyl, PK10 (58506)
- LABELMASTER Non Flammable Gas Placard, Vinyl, PK25 (ZEZ3B)
- Brady Vehicle Placards