Shop All Vehicle Placards
Brady
DOT Container Placard, 10-3/4" Label W
Mfr # 63303
Zoro # G304067164
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10-3/4"
- Material B-946 Pressure Sensitive Vinyl
- Label Width 10 3/4 in
- Message Explosives 1.1D 1
- Legend Explosive 1.1D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 63303
- Zoro # G304067164
- UPC # 754473633035
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-3/4" |
Label Width | 10 3/4 in |
Height | 10-3/4" |
Label Height | 10 3/4 in |
Details
Material | B-946 Pressure Sensitive Vinyl |
Message | Explosives 1.1D 1 |
Legend | Explosive 1.1D |
Class | 1.1D |
DOT/UN Product Form | Placard |
Language | English |
Legend/Background Color | Black/Red on White |
Container Label/Placard Type | Hazardous Class |
Hazard Class | Class 1 (Explosives) |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Item | DOT Container Placard |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 1 (Explosives), DOT/UN Product Form Placard, Message Explosives 1.1D 1, Label Width 10 3/4 in, Label Height 10 3/4 in, Material B-946 Pressure Sensitive Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Hi-Vis Cold Protection Gloves, HeatKeep Lining, L (1938KWP-L)
- PIP Leather Drivers, HV Green, L1 Impact TPR (9916/XL)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 4XL (J24172)
- KIMTECH Kimtech Polaris Nitrile Exam Gloves, 5.9 Mil, 9.5”, M, 100 Pack (62772)
- BRADY NFPA Placard, 2-1/4in. H x 3-1/8in. W (58511)
- BRADY Vehicle Placard, Various (59955)
- BRADY Back Plate Placard Holder, 10-4/5 In.H (76989)
- BRADY Placard Holder, 14inHx12-1/2inW, Aluminum (60142)
- BRADY NFPA Placard, 2inHx2inW, Stckng Vinyl, PK10 (58506)
- BRADY Poster Holder, Wal Mount, 24x18, Acrylic (SH1824)
- J.J. KELLER Vehicle Placard, 1/8" H, 20-1/2" W (50903)
- Brady Vehicle Placards