Shop All Vehicle Placards
Brady
DOT Container Placard, 10-3/4" Label W
Mfr # 60419
Zoro # G604067246
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 8
- Material B-120 Premium Fiberglass
- Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
- DOT/UN Product Form Placard
- Legend Corrosive 8 With Pictogram
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 60419
- Zoro # G604067246
- UPC # 754473604196
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Label Width | 10 3/4 in |
Width | 10-3/4" |
Height | 10-3/4" |
Label Height | 10 3/4 in |
Details
Class | 8 |
Material | B-120 Premium Fiberglass |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
DOT/UN Product Form | Placard |
Legend | Corrosive 8 With Pictogram |
Language | English |
Item | DOT Container Placard |
Container Label/Placard Type | Hazardous Class |
Legend/Background Color | Black/Orange |
Hazard Class | Class 8 (Corrosive) |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 8 (Corrosive), DOT/UN Product Form Placard, Label Width 10 3/4 in, Label Height 10 3/4 in, Material B-120 Premium Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7O5X)
- PANDUIT Empty Tape Dispenser (PMD)
- BRADY Floor Marking Tape, 4" W, Red, 100 ft. L (149648)
- HEXARMOR Chemical Resistant Glove, M, PR (7071-M (8))
- BRADY Back Plate Placard Holder, 10-4/5 In.H (76989)
- BRADY NFPA Placard, 10in. H x 14in. W (76415)
- BRADY Vehicle Placard, 10-3/4inHx10-3/4inW (63438)
- BRADY DOT Container Placard, 10-3/4" W, 10-3/4" H (63448)
- BRADY NFPA Placard, 2inHx2inW, Stckng Vinyl, PK10 (58506)
- BRADY NFPA Placard, 14in. H x 10in. W (78787)
- ACCUFORM DOT PLACARD HAZARD CLASS 6 POISON MPL601VS1 (MPL601VS1)
- Brady Vehicle Placards