Shop All Vehicle Placards
Brady
DOT Container Placard, 10-3/4" Label W
Mfr # 60390
Zoro # G804390724
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Height 10 3/4 in
- Legend Poison 6 With Pictogram
- Container Label/Placard Type Hazardous Class
- Height 10-3/4"
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 60390
- Zoro # G804390724
- UPC # 754473603908
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Label Height | 10 3/4 in |
Height | 10-3/4" |
Width | 10-3/4" |
Label Width | 10 3/4 in |
Details
Legend | Poison 6 With Pictogram |
Container Label/Placard Type | Hazardous Class |
Language | English |
Material | B-946 Pressure Sensitive Vinyl |
Item | DOT Container Placard |
DOT/UN Product Form | Placard |
Legend/Background Color | Black/Orange |
Class | 6 |
Hazard Class | Class 6 (Toxic, Poison Inhalation, & Infectious Substance) |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Toxic, Poison Inhalation, & Infectious Substance), DOT/UN Product Form Placard, Label Width 10 3/4 in, Label Height 10 3/4 in, Material B-946 Pressure Sensitive Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Cooling Beanie (8408)
- IMPACTO Stride Ice Traction Overshoe Cleats M10.5-13, L, PR (STRIDE)
- N-FERNO BY ERGODYNE 5XL Navy Cold Storage Coverall (6475)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, Nylon Back, PR (KC1SNW2-06-XXL)
- BRADY DOT Container Placard, 10-3/4" W, 10-3/4" H (63448)
- BRADY NFPA Placard, 10in. H x 14in. W (76415)
- BRADY NFPA Placard, 2inHx2inW, Stckng Vinyl, PK10 (58506)
- BRADY Signal, Nfpa (58656)
- BRADY Placard Holder, 14inHx12-1/2inW, Aluminum (60142)
- BRADY Back Plate Placard Holder, 10-4/5 In.H (76989)
- NMC Placard, Corrosive, 10.75x10.75, Flexibl (DL202BUV)
- Brady Vehicle Placards