Shop All Vehicle Placards
Brady
DOT Container Placard, 10-3/4" Label W
Mfr # 60388
Zoro # G804067244
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10-3/4"
- Language English
- Container Label/Placard Type Hazardous Class
- DOT/UN Product Form Placard
- Message (Misc Hazard Blk/Wht Stripes) 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 60388
- Zoro # G804067244
- UPC # 754473603885
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Label Width | 10 3/4 in |
Width | 10-3/4" |
Label Height | 10 3/4 in |
Details
Language | English |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Placard |
Message | (Misc Hazard Blk/Wht Stripes) 9 |
Material | B-946 Pressure Sensitive Vinyl |
Hazard Class | Class 9 (Miscellaneous Hazardous Material) |
Class | 9 |
Legend/Background Color | Black/white |
Legend | Misc. Hazardous Materials 9 |
Item | DOT Container Placard |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 9 (Miscellaneous Hazardous Material), DOT/UN Product Form Placard, Message (Misc Hazard Blk/Wht Stripes) 9, Label Width 10 3/4 in, Label Height 10 3/4 in, Material B-946 Pressure Sensitive Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Disposable Respirator, Blue, PK50 (62692)
- BRK FIRST ALERT MOUNTING BRACKET FOR 5LB FIRE EXTINGUISHERS FEBRA5 (BRACKET5)
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMS900 M 120)
- OCCUNOMIX 5XL Men's T-Shirt, Yellow (LUX-SSETP3B-Y5X)
- BRADY Signal, Nfpa (58656)
- BRADY Back Plate Placard Holder, 10-4/5 In.H (76989)
- BRADY Placard Holder, 14inHx12-1/2inW, Aluminum (60142)
- BRADY Vehicle Placard, Various (59955)
- BRADY NFPA Placrd, 2-1/2inHx2-1/2inW, Vinyl, PK10 (58500)
- BRADY NFPA Placard, 6inHx6inW, Stckng Vinyl, PK10 (58509)
- LABELMASTER Flammable Liquid Placard 1268, PK25 (ZEZ21268)
- Brady Vehicle Placards