Shop All Vehicle Placards
Brady
DOT Container Placard, 10-3/4" Label W
Mfr # 60387
Zoro # G104094872
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DOT/UN Product Form Placard
- Language English
- Standards OSHA 1910.1200; Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704
- Material B-946 Pressure Sensitive Vinyl
- Legend Corrosive Picto 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 60387
- Zoro # G104094872
- UPC # 754473603878
- Country of Origin Mexico
- Category Vehicle Placards
Dimensions
Width | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Height | 10-3/4" |
Details
DOT/UN Product Form | Placard |
Language | English |
Item | DOT Container Placard |
Standards | OSHA 1910.1200; Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704 |
Material | B-946 Pressure Sensitive Vinyl |
Legend | Corrosive Picto 8 |
Container Label/Placard Type | Hazardous Class |
Legend/Background Color | Black/white |
Class | 8 |
Hazard Class | Class 8 (Corrosive) |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 8 (Corrosive), DOT/UN Product Form Placard, Label Width 10 3/4 in, Label Height 10 3/4 in, Material B-946 Pressure Sensitive Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Fire Helmet, Yellow, Traditional (1910H252)
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-XXL)
- SHOWA SHOWA NSK24 Chemical-Resistant 15-mil Biodegradable Nitrile Gloves (NSK24-10)
- MILWAUKEE TOOL Climbing Black Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1311)
- BRADY Placard Holder, 14inHx12-1/2inW, Aluminum (60142)
- BRADY NFPA Placrd, 2-1/2inHx2-1/2inW, Vinyl, PK10 (58500)
- BRADY Vehicle Placard, 10-3/4inHx10-3/4inW (63438)
- BRADY Vehicle Placard, Various (59955)
- BRADY NFPA Placard, 2inHx2inW, Stckng Vinyl, PK10 (58506)
- BRADY DOT Container Placard, 10-3/4" W, 10-3/4" H (63448)
- BRADY Laddertag(TM) Hldr, 8-1/4 x 2-1/4 In, PK10 (LAD-EITH12)
- Brady Vehicle Placards