Shop All Vehicle Placards
Brady
DOT Container Placard, 10-3/4" Label W
Mfr # 60380
Zoro # G204391932
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 4
- Label Width 10 3/4 in
- Label Height 10 3/4 in
- Width 10-3/4"
- DOT/UN Product Form Placard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 60380
- Zoro # G204391932
- UPC # 754473603809
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Width | 10-3/4" |
Height | 10-3/4" |
Details
Class | 4 |
Item | DOT Container Placard |
DOT/UN Product Form | Placard |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Language | English |
Legend | Flammable 4 With Pictogram |
Material | B-946 Pressure Sensitive Vinyl |
Legend/Background Color | Black/Orange |
Hazard Class | Class 4 (Flammable Solids) |
Container Label/Placard Type | Hazardous Class |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 4 (Flammable Solids), DOT/UN Product Form Placard, Label Width 10 3/4 in, Label Height 10 3/4 in, Material B-946 Pressure Sensitive Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Glove, Gray/White, Large, PK12, 12PK (1040)
- TOUGH DUCK Watch Hat, Fluorescent Green, Universal (i36116)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113707)
- MCR SAFETY Fasguard White Grain Goatskin Yellow, XL (906XL)
- BRADY Chemical Sign, Poly, 10 x14 in, Blk/Red/Wht (125795)
- BRADY NFPA Placard, 10inHx10inW, Reflective, PK10 (58274)
- BRADY NFPA Placard, 10in. H x 14in. W (76415)
- BRADY Placard Holder, 14inHx12-1/2inW, Aluminum (60142)
- BRADY NFPA Placard, 14in. H x 10in. W (78787)
- BRADY NFPA Placard, 2-1/4in. H x 3-1/8in. W (58511)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS 9 MPL4DG9VS1 (MPL4DG9VS1)
- Brady Vehicle Placards