Shop All Chemical, Gas & Hazardous Material Signs
Brady
DOT Container Placard, 10-3/4" H, 10-3/4" W, 63442
Mfr # 63442
Zoro # G3318585
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Flammable Gas
- Width 10-3/4"
- Height 10-3/4"
- Class 2
- Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 63442
- Zoro # G3318585
- UPC # 754473634421
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Item | DOT Container Placard |
Legend | Flammable Gas |
Class | 2 |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Material | Polycoated Tagboard |
Legend/Background Color | White/Red |
Language | English |
Message | Flammable Gas |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Placard |
Hazard Class | Class 2 (Gases) |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Placard, Message Flammable Gas, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Polycoated Tagboard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 3 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Large (12 pair) (48-73-8732B)
- ERGODYNE N-Ferno 6852 2-Layer Cold Series Winter Liner, Black/Red, One Size (16852******)
- RADIONIC HI-TECH Exit Sign LED Retrofit, 4.5W, Int Driver (ZXE-5000-I-UNV)
- A-MED Eye Wash Bottle, 4 oz. (5020-0292)
- BRADY Danger Sign, 4 in Height, 4 in Width, Vinyl, Square, English (121061)
- BRADY Hazardous Materials Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English (60318)
- BRADY Label, 3 1/2 in H, 12 in W, Polyester, Vertical Rectangle, English, 60294 (60294)
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93496 (93496)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63452 (63452)
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93554 (93554)
- NMC Biohazard Authorized Personnel Only Sign, SA165R (SA165R)
- Brady Chemical, Gas & Hazardous Material Signs