Shop All Chemical, Gas & Hazardous Material Signs
Brady
DOT Container Placard, 10-3/4" H, 10-3/4" W, 63441
Mfr # 63441
Zoro # G3378164
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Non-Flammable Gas
- Width 10-3/4"
- Height 10-3/4"
- Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Material Tagboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 63441
- Zoro # G3378164
- UPC # 754473634414
- Country of Origin Mexico
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Item | DOT Container Placard |
Legend | Non-Flammable Gas |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Material | Tagboard |
Class | 2 |
Language | English |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Placard |
Hazard Class | Class 2 (Gases) |
Message | Non-Flammable Gas |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Placard, Message Non-Flammable Gas, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Tagboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING ZING Lockout Tagout Hasp 24 Hole, 7241 (7241)
- BDG Gold Grain Brown Split Cowhide Cut Resistant Liner, Size M (60-1-1818KV-M)
- PIG SpillBlocker Tabletop Dike, Yellow, 1 In (PLR229)
- BRADY Lockout Padlock, KD, Black, 1-3/4"H (99580)
- BRADY Hazardous Materials Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English (60318)
- BRADY Danger Sign, 10 in H, 14 in W, Rectangle, English, 40886 (40886)
- BRADY Danger Sign, 10 in H, 14 in W, Polyester, Rectangle, English, 84376 (84376)
- BRADY Danger Sign, 4 in Height, 4 in Width, Vinyl, Square, English (121061)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 60378 (60378)
- BRADY Chemical Label, 1 in H, 3 in W, 53095 (53095)
- NMC Danger Flammable Materials Sign, D39A (D39A)
- Brady Chemical, Gas & Hazardous Material Signs