Shop All Chemical, Gas & Hazardous Material Signs
Brady
DOT Container Placard, 10-3/4" H, 10-3/4" W, 63200
Mfr # 63200
Zoro # G2933366
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Blank, Flammable Gas, Non Flammable Gas, Oxygen
- Width 10-3/4"
- Height 10-3/4"
- Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Class Multiple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 63200
- Zoro # G2933366
- UPC # 754473632007
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Label Width | 13 5/8 in |
Label Height | 13 5/8 in |
Details
Item | DOT Container Placard |
Legend | Blank, Flammable Gas, Non Flammable Gas, Oxygen |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Class | Multiple |
Material | Aluminum |
Language | English |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Placard |
Message | Various DOT Classes |
Hazard Class | Label & Placard Kits |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Label & Placard Kits, DOT/UN Product Form Placard, Message Various DOT Classes, Label Width 13 5/8 in, Label Height 13 5/8 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Anchorage Connector, 4 ft. L, Polyester (7348)
- 3M Ear Plugs, 1 PR (80529-10000)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Green (E2SW74A000)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7OL)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63444 (63444)
- BRADY Danger Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 126232 (126232)
- BRADY Chemical Label, 1 in H, 3 in W, 102844 (102844)
- BRADY Label, 1 1/2 in Height, 3 7/8 in Width (60325)
- BRADY Caution Sign, 10 in H, 14 in W, Rectangle, English, 126015 (126015)
- BRADY Equipment Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, 86176 (86176)
- NMC Danger Oxygen Sign, D98PB (D98PB)
- Brady Chemical, Gas & Hazardous Material Signs