Shop All Marking and Warning Tapes
Brady
Door Hardware Marking Tape, 4In W, PK10
Mfr # 81865
Zoro # G5836354
product price: $26.45
/pk 10, $2.65/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Cut Shape Rectangle
- Retroreflective Grade Non-Reflective
- Pattern Solid
- Tape Strip Length 4 in
- Legend Exit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 81865
- Zoro # G5836354
- UPC # 754473818654
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Strip Length | 4 in |
Width | 6 in |
Imperial Tape WxL | 4 in x 4 in |
Imperial Tape Width | 4 in |
Imperial Tape Length | 4 in |
Description
Floor Marking Tape, Rectangle, Message, Green/White, 4 in, 4 in, 9.4 mil, Polyester, Brady(R), BradyGlo(TM), Series B-523, Legend Exit, Message Color Green, Glow In The Dark Yes, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 12 ft. L x PVC Foam, 1/2" Thick (419S0312BY)
- TAPCO Sign Post, Silver, Steel, 12 ft L (054-00024)
- SKECHERS Athletic Shoes, 11, D, Black, Plain, PR (77040 -BLK 11)
- SALISBURY Electrical Gloves, Class 0, Sz 10-1/2, PR (E014B/10H)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104443)
- BRADY Floor Marking Tape, Foot Shape, Grn, PK10 (104407)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104446)
- BRADY Marking Tape, L, 1In W, 1In L, PK750 (121415)
- BRADY Marking Tape, L, 1In W, 9In L, PK56 (81867)
- BRADY Floor Marking Tape, T, 2In W, 5In L, PK20 (104438)
- SUPERIOR MARK Floor Marking Tape, 4in x 100Ft , White (IN-40-202I)
- Brady Marking and Warning Tapes