Shop All Barcode Readers & Accessories
Brady
Dongle, Gray, 1 3/4 in H, 3/4 in W
Mfr # 176513
Zoro # G310953826
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible with Manufacturer Model Number CR2700
- Color Gray
- Product Type Bluetooth Dongle
- Overall Length 0 in
- Overall Height 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 176513
- Zoro # G310953826
- UPC # 888434624036
- Country of Origin Taiwan, Province of China
- Category Barcode Readers & Accessories
Dimensions
Overall Length | 0 in |
Overall Height | 1 3/4 in |
Overall Width | 3/4 in |
Details
Item | Dongle |
Compatible with Manufacturer Model Number | CR2700 |
Color | Gray |
Product Type | Bluetooth Dongle |
For Use with Mfr. Model Number | CR2700 |
Includes | Dongle |
For Use With Mfr. Model Number | CR2700 |
Description
Dongle,Gray,1 3/4 in H,3/4 in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES PA Horn, Weatherproof, 20W, 6 In. (ASPC20W)
- BATTERY CLERK AJC EaglePicher r CFM4.6S6 Emergency Light Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-V-0-188544)
- ILC Replacement for R&D Batteries N Battery (N BATTERY R&D BATTERIES)
- BATTERY CLERK AJC® Silent Knight PS12120 12V 12Ah Alarm Battery (SILENT KNIGHT-PS12120)
- MOTOROLA Syb Ls2208 1D Blk W/Usbcbl+Std (LS2208-SR20007R-NA)
- HONEYWELL 1300G Scanner Usb Cbl White (1300G-1USB)
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR6U2100AZN)
- KEYENCE Reader 5VDC Bar Code Scanner (SR-710)
- SQUIDS BY ERGODYNE 5544 L Gray Phone Style Scanner Holster with Belt Clip (5544L)
- ZEBRA TECHNOLOGIES Zebra STB3678-C100F3WW Green / Black Standard Cradle for 3678 Series (105STB36C1FW)
- BLUE STAR Honeywell Xenon 1D/2D Area Imaging Barcode Scanner, Black (1950GSR-2-N)
- Brady Barcode Readers & Accessories