Shop All Document Holders
Brady
DOCUMENT HOLDERS, PK10
Mfr # 112633
Zoro # G7502013
product price: $76.39
/pk 10, $7.64/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Adhesive Backing
- Color Clear
- Width 9 in
- Height 11 1/2 in
- Sheet Size 8 1/2 in x 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 112633
- Zoro # G7502013
- UPC # 754473176693
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 9 in |
Height | 11 1/2 in |
Sheet Size | 8 1/2 in x 11 in |
Overall Height | 11 1/2 in |
Paper Size | Letter |
Overall Width | 9 in |
Details
Item | Document Display Pockets |
Mounting Style | Adhesive Backing |
Color | Clear |
Product Type | Document Display Pocket |
Mounting Method | Tape On |
Pocket Frame Color | White |
Pocket Frame Material | Vinyl |
Description
Document Holders, Adhesive Backing, Height 11-1/2 In., Width 9 In., Sheet Size 8 1/2 In. x 11 In., Color Clear, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER "Draft" Ink Stamp, 1/2"x1-5/8", Red Ink (XST1360)
- ZORO SELECT Edge Protector, Lgt.Dty., Fibreboard, PK200 (56JM09)
- SCOTCH Scotch 3350-6 Lightweight Shipping Packaging Tape- 1.88" x 54.6 yds- Clear- 6/Pack (3350-6)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt I, PK25 (11948)
- BRADY Mag Backed Env, 11.5 x 9 in., Clear, PK10 (50962)
- BRADY LEAN METRIC BOARD 37.25INX34.25IN GREY (114614)
- BRADY LEAN METRIC BOARD 37.25INX34.25IN BLUE (114613)
- BRADY LEAN METRIC BOARD 25INX34.25INGREY (114612)
- BRADY FLOOR STAND (112631)
- BRADY LEAN METRIC BOARD 25INX34.25INBLUE (114611)
- AVERY Protector, Display, Slfadhsv 12PK (AVE74404)
- Brady Document Holders